Toggle Switch Wallplate, 2-Gang, Thermoset, Almond

Item #: 0381191

Cat #: 82009

UPC: 078477966112

Company wide:
0 in stock
Documents & Guides
Toggle Switch Wallplate, 2-Gang, Thermoset, Almond2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Almond.

Overview

Toggle Switch Wallplate, 2-Gang, Thermoset, Almond2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Almond.
Also known as: 078477966112, 82009, LEV82009

Specifications

Type: Toggle Switch
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: Almond
Type: Toggle Switch
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: Almond