Enclosure Hinge Cover Type 4, 150 x 150 x 120 mm, Light Gray, Mild Steel

Item #: 0381011

Cat #: LHC151512

UPC: 783510610807

$ 129.21 EA
Company wide:
0 in stock
Enclosure Hinge Cover, Inline Series Type 4, 150 x 150 x 120 mm, Light Gray, Mild Steel

Overview

Enclosure Hinge Cover, Inline Series Type 4, 150 x 150 x 120 mm, Light Gray, Mild Steel

Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.

Also known as: 783510610807, LHC151512, HOFLHC151512

Features & Benefits

  • Metric dimensions
  • 16 gauge steel
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • Mounting holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • Grounding stud on the body
  • Bonding provision on the door
  • Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Depth: 120 mm
Mounting: Surface
Width: 150 mm
Height: 150 mm
Material: Steel
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Mounting: Surface
Height: 150 mm
Depth: 120 mm
Width: 150 mm
Material: Steel