
Weatherproof Round Box, (4) 1/2" Outlets, 1-1/2" Deep, Aluminum, Gray
Item #: 0381000
Cat #: 30316
UPC: 095327303163
$ 12.97 EA
Company wide:
47
in stock
Documents & Guides
Weatherproof Round Box, (4) 1/2 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, (4) Close-Up Plugs and Ground Screw Included.
Overview
Weatherproof Round Box, (4) 1/2 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, (4) Close-Up Plugs and Ground Screw Included.
Also known as: 095327303163, 30316, MUL30316
Specifications
| Mounting: | Vertical |
| Color: | Gray |
| Diameter: | 4 in |
| Depth: | 1 1/2 in |
| Material: | Aluminum |
| Cubic Inches: | 15.300 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical |
| Diameter: | 4 in |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 1/2 in |
| Color: | Gray |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.300 in³ |
| Number of Threaded Outlets: | 4 |