
44/100A Fast Acting Fuse, 1000V, 20kA, Non-Indicating, Ferrule
Item #: 0380949
Cat #: DMM-B-44/100
UPC: 051712550550
$ 55.00 EA
Company wide:
622
in stock
Documents & Guides
Fast Acting Fuse, 44/100 A, 1000 V, 20 kA, Non-Indicating, Ferrule Terminal, Holder Mount, Cartridge Body
Overview
Fast Acting Fuse, 44/100 A, 1000 V, 20 kA, Non-Indicating, Ferrule Terminal, Holder Mount, Cartridge Body
This Eaton Bussmann fast acting fuse is designed for multi-meters only and is not intended for branch circuit protection.
Also known as: 051712550550, DMM-B-44/100, BUSDMMB44100
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Color: | Maroon |
| Volts AC: | 1kV |
| Volts DC: | 1000 |
| Length: | 1 3/8 in |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 0.440 |
| Interrupt Rating DC: | 1 kA |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Color: | Maroon |
| Volts DC: | 1000 |
| Mounting: | Cartridge |
| Amps: | 0.440 |
| Interrupt Rating AC: | 10 kA |
| Speed: | Fast Acting |
| Volts AC: | 1kV |
| Length: | 1 3/8 in |
| Class: | Midget |
| Interrupt Rating DC: | 1 kA |