BUSS FUSEBLOCK

Item #: 0380797

Cat #: 1976-3

UPC: 051712219822

Company wide:
0 in stock
Documents & Guides
30A 700V 14mm x 51mm 3 Pole Ceramic Fuseblock

Overview

30A 700V 14mm x 51mm 3 Pole Ceramic Fuseblock
Also known as: 051712219822, 1976-3, BUS19763

Specifications

Material: Ceramic
Type: Semiconductor
Poles: 1
Amps: 30
Volts AC: 700
Material: Ceramic
Poles: 1
Volts AC: 700
Type: Semiconductor
Amps: 30