Conduit Body Cover, 3-1/2" & 4", Type Wedge, Form 7, Aluminum

Item #: 0380787

Cat #: APP970SA

UPC: 781381601245

$ 51.97 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type Wedge, Form 7, 3-1/2 Inch & 4 Inch, Aluminum

Overview

Conduit Body Cover, Type Wedge, Form 7, 3-1/2 Inch & 4 Inch, Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601245, APP970SA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 4 in, 3 1/2 in
Family / Style: Form 7
Hub Diameter: 4 in, 3 1/2 in
Material: Aluminum