GFI COVER U-LINE RECEPT & BOX

Item #: 0380771

Cat #: EFS2752023GFI

UPC: 781381672214

$ 2139.88 EA
Company wide:
0 in stock
Appleton U-Line 2-Gang Receptacle With Mounting Box, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Malleable Iron, Mounting: Surface Mount With 3/4 IN Dead-End Hub, Finish: Baked Gray Epoxy Clad, Standard: Class I, Groups C and

Overview

Appleton U-Line 2-Gang Receptacle With Mounting Box, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Malleable Iron, Mounting: Surface Mount With 3/4 IN Dead-End Hub, Finish: Baked Gray Epoxy Clad, Standard: Class I, Groups C and
Also known as: 781381672214, EFS2752023GFI, APPEFS2752023GFI

Specifications

Material: Malleable Iron
Material: Malleable Iron