Decorator Dimmer, 1000W, Digital Fade, Maestro, Almond

Item #: 0380703

Cat #: MALV-1000-AL

UPC: 027557687645

$ 143.99 EA
Company wide:
0 in stock

Overview

Maestro Decorator Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Almond.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557687645, MALV-1000-AL, LUTMALV1000AL

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Magnetic, Single-Pole, Digital, Decorator, Multi-Location
Poles: 1
Wattage: 1000
Color: Almond
Mounting: Knuckle
Volts AC: 120
Type: Low Voltage, Magnetic, Single-Pole, Digital, Decorator, Multi-Location
Wattage: 1000
Mounting: Knuckle
Family / Style: Maestro
Poles: 1
Color: Almond