C-h E57-30le22-aa Proximity Sensor

Item #: 0380586

Cat #: E57-30LE22-AA

UPC: 782113011738

$ 687.07 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 22 Mm (0.87 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz,30 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 22 Mm (0.87 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz,30 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.o. Output
Also known as: 782113011738, E57-30LE22-AA, CUTE5730LE22AA

Specifications

Type: Inductive, Proximity, Semi-Shielded
Diameter: 30 mm
Type: Inductive, Proximity, Semi-Shielded
Diameter: 30 mm