Enclosed Control Accessory

Item #: 0380528

Cat #: C341BS

UPC: 786680000676

Company wide:
0 in stock
Documents & Guides
Control Transformer Kit, 75va, Primary 240/480v, Secondary 24v, 60 Hz

Overview

Control Transformer Kit, 75va, Primary 240/480v, Secondary 24v, 60 Hz
Also known as: 786680000676, C341BS, CUTC341BS

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Secondary Voltage: 24
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 75
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 24