Heat Shrink Heavy Duty End Caps, 1" - 1.97" Cable Diameters

Item #: 0380494

Cat #: SKE-25/63

UPC: 051138481568

$ 17.88 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Heavy Duty End Caps, 1" - 1.97" Cable Diameters, 5.63" Length after Heating.

Overview

Heat Shrink Heavy Duty End Caps, 1" - 1.97" Cable Diameters, 5.63" Length after Heating.
Also known as: 051138481568, SKE-25/63, MMMSKE2563

Specifications

Diameter: 1 in, 1.970 in
Color: Black
Diameter: 1 in, 1.970 in
Color: Black