Nylon Fully-Insul Male Disconn, 12-10 AWG, 25/Box

Item #: 0380343

Cat #: 83-9931

UPC: 783250490776

$ 1.00 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal, Fully-Insulated with Butted Seam, Gender: Male, Material: Vinyl, Wire Range: 12 - 10 AWG, Color: Yellow. Package of 25.

Overview

Disconnect Terminal, Fully-Insulated with Butted Seam, Gender: Male, Material: Vinyl, Wire Range: 12 - 10 AWG, Color: Yellow. Package of 25.
Also known as: 783250490776, 83-9931, IDE839931

Specifications

Gender: Male
Color: Red
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65