Junction Box, NEMA 4X, Hinge Cover, 12" x 10" x 6"

Item #: 0380247

Cat #: LHC302515SS

UPC: 783510618407

$ 1282.37 EA
Company wide:
0 in stock
Junction Box, NEMA 4X, Hinge Cover, Wall-Mount, 12 x 10 x 6 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Hinge Cover, Wall-Mount, 12 x 10 x 6 Inch, Stainless Steel

Aesthetic styling, flush latches and an attractive, stroked finish make InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.

Also known as: 783510618407, LHC302515SS, HOFLHC302515SS

Features & Benefits

  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • M6 bonding provision on cover, M6 ground stud in body
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 10 in
Height: 12 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Depth: 6 in
Width: 10 in