2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0380181

Cat #: PB4-600-2N

UPC: 783669179774

$ 264.39 EA
Company wide:
60 in stock
Documents & Guides
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 4 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 4 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Ilsco's aluminum panelboard lugs are dual rated and suitable for use with either copper or aluminum conductors. They provide low contact resistance and ease of installation. They save space and reduce installation time.

Also known as: 783669179774, PB4-600-2N, ILSPB46002N

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Stacked design saves space and reduces installation time

Specifications

Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 3 - 500
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 3 - 500
Standards: California Proposition 65
Stud Size: 1/2 in