Shielded-Plenum, 16-1 Pair, Red, 1000 Foot Reel

Item #: 0380085

Cat #: 60990B

UPC:

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, Shielded - Plenum, 16 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, Flexible Plenum Jacket, Polymer Alloy Insulation, UL Type FPLP, NEC Article 760, cUL Type CMP/FT6, California State Fire Marshall, 75 Deg Temp. Rating

Overview

Fire Alarm Cable, Shielded - Plenum, 16 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, Flexible Plenum Jacket, Polymer Alloy Insulation, UL Type FPLP, NEC Article 760, cUL Type CMP/FT6, California State Fire Marshall, 75 Deg Temp. Rating
Also known as: 60990B, WTP60990B

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid