Operating mech, 600-800A,NM 1,3R,12,4X

Item #: 0379995

Cat #: 70-7833-6

UPC: 782114408957

$ 159.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton safety switch operating mechanism,Operating mechanism,800A,NEMA 1/3R/4/12,Two, three, and four-pole,600V,Operating mechanism,Heavy-duty,600/800A, Two, three, and four-pole, 250/600V fusible and non-fusible safety switches,600V

Overview

Eaton safety switch operating mechanism,Operating mechanism,800A,NEMA 1/3R/4/12,Two, three, and four-pole,600V,Operating mechanism,Heavy-duty,600/800A, Two, three, and four-pole, 250/600V fusible and non-fusible safety switches,600V

ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts

Also known as: 782114408957, 70-7833-6, CUT7078336

Specifications

Poles: 3, 2, 4
Mounting: Device
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 4
Amps: 800
Volts AC: 600
Poles: 3, 2, 4
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 4
Volts AC: 600
Mounting: Device
Amps: 800