Polycarbonate 1-60W MED WALL LANT WH

Item #: 0379973

Cat #: P5612-30

UPC: 785247561216

$ 36.75 EA
Company wide:
0 in stock
Documents & Guides
Durable outdoor one-light wall lantern with a clear lexan diffuser and White finish.

Overview

Durable outdoor one-light wall lantern with a clear lexan diffuser and White finish.
Also known as: 785247561216, P5612-30, PROP561230

Specifications

Base: Medium Screw (E26)
Color: White
Wattage: 60
Mounting: Wall
Length: 7.250 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 60
Length: 7.250 in
Color: White
Mounting: Wall
Standards: California Proposition 65