Industrial Unit Heater, 10.0 KW, 480V, Three Phase

Item #: 0379919

Cat #: MUH104

UPC: 685360047386

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 10.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 10.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Electric unit heaters emit infrared radiation that travels through air or space until it hits an absorbing surface. Here is some additional information about Qmark Electric Unit Heater. Width: 19", Amps Ac: 12.0.

Also known as: 685360047386, MUH104, QMKMUH104

Specifications

Phase: 3
Volts AC: 480
Amps: 12
Color: Beige
Wattage: 10000
Mounting: Wall
Phase: 3
Amps: 12
Wattage: 10000
Volts AC: 480
Color: Beige
Mounting: Wall