16 Solid Soft Drawn Copper, 500'

Item #: 0379917

Cat #: 16BCSOLX500

UPC:

$ 0.15 FT
Company wide:
20,000 in stock
Documents & Guides
16 AWG Solid Bare Soft Drawn Copper, 500 Foot Spool

Overview

16 AWG Solid Bare Soft Drawn Copper, 500 Foot Spool

Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications.

Also known as: 16BCSOLX500, Barbed, Koil, Bender, Kutter

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid