Junction Box, NEMA 4X, Continuous Hinge, 8" x 6" x 4"

Item #: 0379846

Cat #: A8064CHNFSS6

UPC: 783510834104

$ 828.35 EA
Company wide:
0 in stock
Junction Box, NEMA 4X, Continuous Hinge with Clamp Cover, Wall Mount, 8 x 6 x 4 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamp Cover, Wall Mount, 8 x 6 x 4 Inch, Stainless Steel Type 316L

Junction Box, NEMA 4X, Continuous Hinge With Clamp Cover, 8 x 6 x 4 Inch, Wall Mount, Stainless Steel, Type: 316L

Also known as: 783510834104, A8064CHNFSS6, HOFA8064CHNFSS6

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Pull stainless steel continuous hinge pin to remove door
  • Weldnuts provided for mounting optional panels and terminal block kits
  • Bonding provision on door and body

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Material: Stainless Steel
Height: 8 in
Width: 6 in
Depth: 4 in
Material: Stainless Steel
Width: 6 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Height: 8 in