Floor Box, Non-Adjustable, Type: Duplex, Flip-Lid, Brass Flange

Item #: 0379828

Cat #: 6224

UPC: 050169062241

$ 237.79 EA
Company wide:
0 in stock
Documents & Guides
Floor Box, Round, Non-Adjustable, Type: Duplex, Flip-Lid, Brass Flange, Depth: 3.75 Inch, Material: Cast Iron

Overview

Floor Box, Round, Non-Adjustable, Type: Duplex, Flip-Lid, Brass Flange, Depth: 3.75 Inch, Material: Cast Iron
Also known as: 050169062241, 6224, RAC6224

Features & Benefits

  • Cast iron, water tight boxes are non-adjustable.
  • Gray powder coat paint inside and out for additional corrosion resistance.
  • 1/2" and 3/4" threaded conduit openings are standard
  • all bottom openings are accessible.
  • If floor covering is used, discard included brass flush ring and replace with RACO® 6230 or 6235 brass carpet flange.
  • RACO® 6224 includes box, 6249 brass duplex cover with lift lids, and brass tile flange. Receptacle is not included.
  • Cast-iron box with brass cover
  • Installs a wood floor electrical outlet
  • Lids provide a watertight seal

Specifications

Material: Cast Iron
Depth: 3.750 in
Standards: California Proposition 65
Material: Cast Iron
Standards: California Proposition 65
Depth: 3.750 in