Hub, 2", Rainproof, Conduit/Plate

Item #: 0379620

Cat #: DS200H2P

UPC: 786676462068

$ 95.87 EA
Company wide:
25 in stock
Documents & Guides
2" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 2, Conduit Size: 2" (50.8 mm), For Use with 200 and 225 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Overview

2" Diameter, Rainproof Conduit/Plate Type Hub, Plug-on Neutral, Group 2, Conduit Size: 2" (50.8 mm), For Use with 200 and 225 A MLO and MCB loadcenters and Circuit Breaker Enclosures

Eaton's Cutler Hammer Hubs Are Used Outdoors To Provide A Watertight Connection to The Conduit That Contains The Wire. Hubs Are Available In A Variety Of Sizes and Can Be Used On Both Type Ch And Type Br Loadcenters. Our Loadcenter Carton Will Indicate The Correct Size Hub To Be Used.

Also known as: 786676462068, DS200H2P, CUTDS200H2P

Specifications

Size: 2 in
Size: 2 in