40A, 120/ 240V, 1P, 2/4, ML Loadcenter, NEMA 1

Item #: 0379613

Cat #: CH2L40SP

UPC: 782114190418

$ 78.39 EA
Company wide:
6 in stock
40 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"

Overview

40 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114190418, CH2L40SP, CUTCH2L40SP

Specifications

Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 40
Type: Main Lug
Spaces: 2
Circuits: 4
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Circuits: 4
Mounting: Surface
Phase: 1
Amps: 40
Spaces: 2