2/4 SO Cord, 1000' Reel

Item #: 0379547

Cat #: 24SOX1000

UPC:

$ 32.00 FT
Company wide:
945 in stock
Documents & Guides
No Documents Available
2 AWG, 4 Conductor SO Cord, 1000 Foot Reel

Overview

2 AWG, 4 Conductor SO Cord, 1000 Foot Reel

This portable cord has a maximum temperature of +90°C and a voltage rating of 600V. This portable power cord is oil, solvents, water, ozone, aging, and abrasion-resistant. It is ideal for use in heavy duty applications, like portable tools, small motors, and associated machinery.

Also known as: 24SOX1000

Specifications

Length: 1000 ft
Gauge: 2 AWG
Conductors: 4
Length: 1000 ft
Conductors: 4
Gauge: 2 AWG