Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 3P, 35A, 240VAC, 10 Kaic

Item #: 0379349

Cat #: QC3035H

UPC: 786679240120

$ 732.88 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Quicklag, Type QC, Industrial Thermal-Magnetic,35 Amp,10 kAIC,3-Pole, 240 Volt AC, Non-Interchangeable

Overview

Breaker, Quicklag, Type QC, Industrial Thermal-Magnetic,35 Amp,10 kAIC,3-Pole, 240 Volt AC, Non-Interchangeable

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679240120, QC3035H, CUTQC3035H

Specifications

Poles: 3
Amps: 35
Type: Cable In/Cable Out, Breaker
Poles: 3
Type: Cable In/Cable Out, Breaker
Amps: 35