PROX, INDUCTIVE, 12MM, 4MM RANGE, AC/DC, 3 PIN MICRO QD

Item #: 0379275

Cat #: BI10M30LIU

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 12MM, 4MM RANGE, AC/DC, 3 PIN MICRO QD

Overview

PROX, INDUCTIVE, 12MM, 4MM RANGE, AC/DC, 3 PIN MICRO QD
Also known as: BI10M30LIU, TURBI10M30LIU

Specifications

No Specifications Available