BUSS FUSEBLOCK

Item #: 0379121

Cat #: 1976-2

UPC: 051712219815

Company wide:
0 in stock
Documents & Guides
30A 700V 14mm x 51mm 2 Pole Ceramic Fuseblock

Overview

30A 700V 14mm x 51mm 2 Pole Ceramic Fuseblock
Also known as: 051712219815, 1976-2, BUS19762

Specifications

Material: Ceramic
Type: Semiconductor
Poles: 1
Amps: 30
Volts AC: 700
Material: Ceramic
Poles: 1
Volts AC: 700
Type: Semiconductor
Amps: 30