Wireway, Type 1, Hinged-Cover, 10" x 10" x 36", Steel, Gray, No KOs

Item #: 0379040

Cat #: F1010G36

UPC: 783510435905

$ 403.89 EA
Company wide:
1 in stock
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510435905, F1010G36, HOFF1010G36

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 36 in
Height: 10 in
Knockouts: No