IND LIGHT COMPLETE 24V AC/DC AMBER LENS

Item #: 0378968

Cat #: E22HV9X4

UPC: 782114277256

$ 80.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton E22 pushbutton, Standard actuator lens, Incandescent, Indicating light, Amber, 24 V, NEMA 3, 3R, 4, 4X, 12, 13

Overview

Eaton E22 pushbutton, Standard actuator lens, Incandescent, Indicating light, Amber, 24 V, NEMA 3, 3R, 4, 4X, 12, 13

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782114277256, E22HV9X4, CUTE22HV9X4

Specifications

Size: 22.5 mm
Size: 22.5 mm