Mounting Body,EDS Type, 1",1-Gang,Dead-End, Malleable Iron

Item #: 0378939

Cat #: EDS371

UPC: 781381698849

$ 107.34 EA
Company wide:
1 in stock
Documents & Guides
Mounting Body, EDS Type, (1) 1 Inch Hubs, 1-Gang, Dead-End, Explosion-Proof, Dust-Ignitionproof, Malleable Iron

Overview

Mounting Body, EDS Type, (1) 1 Inch Hubs, 1-Gang, Dead-End, Explosion-Proof, Dust-Ignitionproof, Malleable Iron

Complete units are ideal for manual starting of small VAC or VDC motors in locations made hazardous by the presence of flammable vapors, gases or combustible dust.

Also known as: 781381698849, EDS371, APPEDS371

Specifications

Material: Malleable Iron
Diameter: 1 in
Gangs: 1
Material: Malleable Iron
Gangs: 1
Diameter: 1 in