10/2 HCF Aluminum Armored Cable, 250'

Item #: 0378930

Cat #: 102MCALHCF90X250

UPC: 077680163073

$ 3.13 FT
Company wide:
0 in stock
Documents & Guides
Healthcare Facilities Cable, Aluminum Flex, 10 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Flex, 10 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

10/2 HCF LITE 250 CL W/GN A

Also known as: 077680163073, 102MCALHCF90X250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600