Junction Box, NEMA 4/12, Continuous Hinge, 24" x 24" x 8"

Item #: 0378782

Cat #: CFM24248

UPC: 783510795207

$ 1267.88 EA
Company wide:
2 in stock
Junction Box, NEMA 4/12, Continuous Hinge Flush Cover, Quarter Turn Latches, 24 x 24 x 8 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 4/12, Continuous Hinge Flush Cover, Quarter Turn Latches, 24 x 24 x 8 Inch, Steel/Gray Powder Coat

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510795207, CFM24248, HOFCFM24248

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 24 in
Depth: 8 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 8 in
Material: Steel
Width: 24 in
Height: 24 in
Mounting: Wall