5 Pole Jumper Bar

Item #: 0378736

Cat #: 029110526

UPC: 662019970981

$ 6.38 EA
Company wide:
0 in stock
Documents & Guides
Jumper Bar. 5 Pole. Type: BJDL5. Used with Spring Terminal Blocks with 5mm Spacing.

Overview

Jumper Bar. 5 Pole. Type: BJDL5. Used with Spring Terminal Blocks with 5mm Spacing.
Also known as: 662019970981, 029110526, ENT1SNA291105R2600

Specifications

Type: Jumper Bar
Family / Style: Entrelec
Type: Jumper Bar
Family / Style: Entrelec