Diy Pkgd Ac Disc 60 Amp Non Fused Outdoor Unit

Item #: 0378494

Cat #: AC222URNMP

UPC: 786676406154

$ 120.85 EA
Company wide:
0 in stock
C-h Ac222urnmp 60a Fused N /mtl Non-metalic Air Conditio Ner Disconnect

Overview

C-h Ac222urnmp 60a Fused N /mtl Non-metalic Air Conditio Ner Disconnect
Also known as: 786676406154, AC222URNMP, CUTAC222URNMP

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60