Diy Pkgd Ac Disc 60amp Fused Outdoor Unit

Item #: 0378493

Cat #: AC222RNMP

UPC: 786676406253

$ 378.86 EA
Company wide:
0 in stock
Documents & Guides
C-H AC222RNMP PURCHASE RESALE MTL NON-METALIC AIR CONDITION ER DISCONNECT

Overview

C-H AC222RNMP PURCHASE RESALE MTL NON-METALIC AIR CONDITION ER DISCONNECT
Also known as: 786676406253, AC222RNMP, CUTAC222RNMP

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60