Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic

Item #: 0378491

Cat #: DPU222RP

UPC: 782114103234

$ 118.74 EA
Company wide:
0 in stock
Documents & Guides
Air Conditioning Disconnect, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Packaged for Retail Sale. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".

Overview

Air Conditioning Disconnect, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Packaged for Retail Sale. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".
Also known as: 782114103234, DPU222RP, CUTDPU222RP, 30 amp disconnect, Disco

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60