Disconnect Switch, AC, 60A, 2P, 120/240V, Fused, Pull-Out, Metallic

Item #: 0378490

Cat #: DPF222RP

UPC: 782114103227

$ 117.58 EA
Company wide:
0 in stock
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Packaged for Retail Sale. Uses: FLNR Series Fuses. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".

Overview

Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Packaged for Retail Sale. Uses: FLNR Series Fuses. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".
Also known as: 782114103227, DPF222RP, CUTDPF222RP

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60