Load Center, Main Lug, 125A, 120/240V, 1PH, 8/16, NEMA 3R

Item #: 0378486

Cat #: CH8L125RP

UPC: 782114190548

$ 165.34 EA
Company wide:
78 in stock
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 8-Space, 16-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.69"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 8-Space, 16-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.69"

Eaton’s Type CH loadcenters feature silver flash plated copper bus in all interiors. Stabs are rated 200 A throughout the CH line. Therefore, the sum of the handle ratings connected to any one stab is limited to 200 A maximum. NEMA 1 boxes are manufactured from cold rolled 16 gauge sheet steel. Raintight boxes are manufactured from galvanized steel. All boxes and trims are finished using an electrostatic powder coat, baked urethane sandalwood paint process.

Also known as: 782114190548, CH8L125RP, CUTCH8L125RP

Specifications

Family / Style: CH
Amps: 125
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Circuits: 16
Phase: 1
Type: Main Lug
Amps: 125
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R