Load Center, 125A, 120/240V, 1P, 4/8, ML, NEMA 1

Item #: 0378478

Cat #: CH4L125SP

UPC: 782114190500

$ 136.72 EA
Company wide:
18 in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 4-Space, 8-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 13", W: 11", D: 3.69"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 4-Space, 8-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 13", W: 11", D: 3.69"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 782114190500, CH4L125SP, CUTCH4L125SP

Specifications

Family / Style: CH
Amps: 125
Circuits: 8
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Interrupt Rating AC: 35 kA
Family / Style: CH
Circuits: 8
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 35 kA
Amps: 125
Mounting: Surface
Phase: 1
Type: Main Lug