Load Center, Main Lug, 70A, 120/240V, 1P, 2/4, NEMA 1

Item #: 0378476

Cat #: CH2L70SP

UPC: 782114190449

$ 116.69 EA
Company wide:
3 in stock
Documents & Guides
70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4 Circuits Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"

Overview

70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4 Circuits Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 782114190449, CH2L70SP, CUTCH2L70SP

Specifications

Family / Style: CH
Amps: 70
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 2
Circuits: 4
Family / Style: CH
Mounting: Surface
Material: Copper
Volts AC: 120/240
Spaces: 2
Amps: 70
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Lug
Circuits: 4