
Conduit Body, Type: C, FM7, Size: 1/2", Material: PVC Coated Iron
Item #: 0378422
Cat #: PRC17
UPC: 784011203451
$ 130.73 EA
Company wide:
1
in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.38 Dimension B (Inches): 1.42 Dimension C (Inches): 1.46 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19 Nominal Weight (Pounds): 1
Overview
Conduit Body, Type: C, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.38 Dimension B (Inches): 1.42 Dimension C (Inches): 1.46 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19 Nominal Weight (Pounds): 1
PVC coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203451, PRC17, RRYPRC17
Specifications
| Diameter: | 1/2 in |
| Family / Style: | Form 7 |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 1/2 in |
| Material: | PVC Coated Malleable Iron |
| Family / Style: | Form 7 |