Solidstate On/Off Timer 1s-102.3s

Item #: 0378399

Cat #: TDR4A22

UPC: 079458999839

$ 247.17 EA
Company wide:
4 in stock
Documents & Guides
Time Delay & Timing Relays Solidstate On/Off Timer 1s-102.3s

Overview

Time Delay & Timing Relays Solidstate On/Off Timer 1s-102.3s

The TDR Series of time-delay relays are comprised of digital circuitry and an isolated, 10A relay output. The on and off delays are selected by means of two, ten position binary switches, which allow the setting of the desired delay to be precise every time.

Also known as: 079458999839, TDR4A22, LFUTDR4A22

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65