Door Frame 6.00x6.00

Item #: 0378388

Cat #: AFDF0606P

UPC: 783510436308

$ 157.11 EA
Company wide:
0 in stock
Door / Flush Mounted Frame , Bulletin A90p1 (pull Boxes Type1), Size/dims: Fits6.00x6.00, Material/finish: Galv/paint

Overview

Door / Flush Mounted Frame , Bulletin A90p1 (pull Boxes Type1), Size/dims: Fits6.00x6.00, Material/finish: Galv/paint

Flush-Mount Door Frames are used in Screw-Cover Pull Boxes for telephone cabinet installations, in communication wiring and signal systems, or as a junction or pull box and switch enclosure.

Also known as: 783510436308, AFDF0606P, HOFAFDF0606P

Features & Benefits

  • Continuous hinge on door
  • Rugged black composite slide latch
  • Optional tamper-resistant lock kit includes cylinder lock, tamper-resistant screws and special driver bit

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Finish: Powder Coated
Color: Gray
Material: Steel
Finish: Powder Coated
Width: 8 in
Height: 8 in