Color Coding Electrical Tape - Multi Color Pack *** Discontinued ***

Item #: 0378356
Cat #: 35-Multi-Color
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
(5) pk - Vinyl Electrical Color Coding Tapes. Size: 1/2" Width, 20' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F. Colors: Blue, Green, Red, Yellow, White, Scotch, Professional Use *** Discontinued ***

Overview

(5) pk - Vinyl Electrical Color Coding Tapes. Size: 1/2" Width, 20' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F. Colors: Blue, Green, Red, Yellow, White, Scotch, Professional Use *** Discontinued ***
Also known as: 35-Multi-Color, MMM35MULTICLR1220

Specifications

Color: Red, Blue, Green, White, Yellow
Product Width: 1/2 in
Material: Vinyl
Length: 20 ft
Family / Style: 35 Series
Color: Red, Blue, Green, White, Yellow
Material: Vinyl
Family / Style: 35 Series
Product Width: 1/2 in
Length: 20 ft

Customer Reviews

No reviews for this product
(0)