Two Light Fixture

Item #: 0378330

Cat #: V7008-6

UPC: 748066670088

Company wide:
0 in stock
Documents & Guides
Ceiling Orb, Size: 9"W x 5-1/2"H, Material: White Glass

Overview

Ceiling Orb, Size: 9"W x 5-1/2"H, Material: White Glass
Also known as: 748066670088, V7008-6, VINV70086

Specifications

Diameter: 9 in
Base: Medium Screw (E26)
Color: White
Wattage: 60
Type: Close To Ceiling
Diameter: 9 in
Color: White
Type: Close To Ceiling
Base: Medium Screw (E26)
Wattage: 60