COMB T PARALLEL CONN

Item #: 0378288

Cat #: XTP2424

UPC: 783126575088

$ 326.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Cable Tap Connector, Voltage Rating 600 V, Installation Hex Head Slotted Set Screw, Parallel Groove, Minimum Run Conductor Size 1/0 AWG, Maximum Run Conductor Size 4/0 AWG, Minimum Tap Conductor Size 1/0 AWG, Maximum Tap Conductor Size 4/0 AWG, Material High Conductivity Copper Alloy Body, Brass/Copper Alloy Pressure Plate, Brass Screw, Approval UL 486A

Overview

Cable Tap Connector, Voltage Rating 600 V, Installation Hex Head Slotted Set Screw, Parallel Groove, Minimum Run Conductor Size 1/0 AWG, Maximum Run Conductor Size 4/0 AWG, Minimum Tap Conductor Size 1/0 AWG, Maximum Tap Conductor Size 4/0 AWG, Material High Conductivity Copper Alloy Body, Brass/Copper Alloy Pressure Plate, Brass Screw, Approval UL 486A
Also known as: 783126575088, XTP2424, OZGXTP2424

Specifications

Material: Copper
Volts AC: 600
Material: Copper
Volts AC: 600