AFTERSET INSERT 3IN HIGH

Item #: 0378221

Cat #: 436-2-3

UPC: 786564217640

$ 51.70 EA
Company wide:
0 in stock

Overview

2" IPS Afterset insert - 3" Finish - Anodized Aluminum
Also known as: 786564217640, 436-2-3, WMD43623

Specifications

Material: Steel, Aluminum
Finish: Brushed Aluminum
Material: Steel, Aluminum
Finish: Brushed Aluminum