
Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #: 0378200
Cat #: 5386-0
UPC: 050169538609
$ 32.15 EA
Company wide:
1,603
in stock
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2-5/8". (3) 3/4" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 21.3". Includes: (2) Closure Plugs & Ground Screw. Gray.
Overview
Weatherproof Box, 1-Gang, Die Cast. Depth: 2-5/8". (3) 3/4" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 21.3". Includes: (2) Closure Plugs & Ground Screw. Gray.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169538609, 5386-0, RAC53860, Deep bell box, Bell box
Features & Benefits
- Rugged die-cast aluminum construction
- State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
- Eight box mounting options with detachable lugs
- Includes two 3/4 in. closure plugs
- Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
- Ground screw installed
- Multi-lingual instructions in each package
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Cubic Inches: | 21.300 in³ |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 3 |
| Threaded Outlet Diameter: | 3/4 in |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Cubic Inches: | 21.300 in³ |
| Number of Threaded Outlets: | 3 |
| Color: | Gray |
| Gangs: | 1 |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |