Weatherproof Cover, Round, (3) 1/2" Outlets, 4" Diameter, Aluminum Die Cast, Black

Item #: 0378183

Cat #: C103B

UPC: 019813934341

$ 8.21 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (3) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Aluminum Die Cast, Black

Overview

Weatherproof Cover, Round, (3) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Aluminum Die Cast, Black

Die cast round covers with one or three 1/2" holes. Fit 4" round boxes. Supplied with thick foam rubber gasket and two #10-24 stainless steel screws. 3 hole cover comes with one die cast 1/2" close-up plug.

Also known as: 019813934341, C103B, RABC103B

Specifications

Color: Black
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Black
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 3