Cold Shrink Termination Kit, 250 to 1500 MCM, Black

Item #: 0378134

Cat #: 7695-S-4

UPC: 054007422143

$ 1758.33 EA
Company wide:
5 in stock
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1200 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1200 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007422143, 7695-S-4, MMM7695S4

Specifications

Color: Black
Allowable Gauge Range: 350 - 1000
Color: Black
Allowable Gauge Range: 350 - 1000